Flat End Stop 30174 for Ashland 16" BF Roller Conveyor - Painted Steel 3-1/2" x 3/16"
Write a Review
|
Questions & Answers (0)
Product Description
Painted Steel Flat End Stop, 3-1/2 x 3/16 inches (H x T), For 16"BF Medium Duty Conveyor Systems. Includes (1) flat stop and attaching hardware. The flat stop bolts to the butt plate on medium duty conveyors.
Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.
Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.
PRICE
$47.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/16 in |
| Height | 3-1/2 in |
| Weight | 4 lbs |
Product Details
| Assembly Required | No |
| Style | "For Ashland 16"" BF Roller Conveyor" |
| Type | Flat End Stop |
| Material | Steel |
| Manufacturers Part Number | 30174 |
| Conveyor Section | Straight |
| Brand | Ashland Conveyor Products |
Warranty
| Warranty | 1 yr |