Karcher Flat Filter For Karcher KM 70/30 Sweeper - 6.904-367.0
Write a Review
|
Questions & Answers (0)
Product Description
Flat Filter, Kärcher OEM - For Karcher KM70/30 Sweeper 1.517-218.0
PRICE
$90.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Depth | 6 in |
| Height | 4 in |
| Weight | 1 lbs |
Product Details
| Color | Black |
| For Use With | Karcher |
| Style | Flat |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Flat Filter |
| Manufacturers Part Number | 6.904-367.0 |
| Brand | Karcher |
Warranty
| Warranty | 3 yr |