Karcher 0.3 Micron Sensor® Air Quality MicroFilter For CVU 30/1, 36/1, 46/1
Write a Review
|
Questions & Answers (0)
Product Description
Replacement 0.3 micron Sensor® air quality MicroFilter - Replacement for Karcher CVU 30/1 HEPA, CVU 36/1 HEPA and CVU 46/1 HEPA - 1.012-595.0, 1.012-591.0 and 1.012-592.0
PRICE
$30.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 3-1/2 in |
| Height | 3-1/2 in |
| Weight | 1 lbs |
Product Details
| Type | Micro Filter |
| Color | White |
| For Use With | Karcher |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Sensor® Air Quality MicroFilter |
| Manufacturers Part Number | 8.600-522.0 |
| Brand | Karcher |
Warranty
| Warranty | 3 yr |