Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Marathon Industries

Model # :WBB1964951

MPN #: 30031

Marathon Flat Free Tire 30031 - 4.10/3.50-4 Sawtooth Tread - 3.5" Centered - 3/4" Bearings

Product Description
Flat Free Tire with Sawtooth Tread. Marathon Flat Free tires provide the bounce and load handling characteristics similar to an air-filled tire with the benefit of never going flat.

PROMOTIONAL PRICE
$26.60

was $36.95
Save $10.35 (28%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-5/8 in
Weight Capacity300 lbs
Weight4 lbs
Tire Size10.5 in
Wheel Diameter10-5/16 in
Bearing Size3/4 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeTire & Rim
ColorGray
Tread DesignSawtooth
MaterialPolyurethane
Hub Type3.5" Centered
Package Quantity1
Manufacturers Part Number30031
Tire Type4.10/3.50-4 Flat Free
Rim TypeSteel
BrandMarathon Industries

Warranty

Warranty6 Months Free of Manufacturer Defects