Milwaukee 10" Flat Free Tire
Write a Review
|
Questions & Answers (0)
Product Description
The Milwaukee 10" Flat Free Wheel is a tough, maintenance-free replacement tire engineered to keep your hand truck rolling without downtime. Its foam-filled, flat-free design provides the cushioning and smooth ride of a pneumatic tire but will never go flat or require air, saving time and hassle on job sites or during frequent use. Built with a welded steel hub and precision 5/8" ball bearings, this wheel offers dependable strength and a 400 lb load capacity, making it ideal for material handling, warehouse work, or moving equipment over rough or uneven surfaces.
PRICE
$31.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/4 in |
| Weight Capacity | 400 lbs |
| Weight | 4 lbs |
| Wheel Diameter | 10 in |
| Bearing Size | 5/8 in |
Product Details
| Wheel Material | Rubber |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | DC33372P |
| Wheel Type | 1 Rigid |
| Brand | Milwaukee |
Warranty
| Warranty | 1 |