Climax Metal, Flat Head Arbors, FHL-50X, Left-Hand Thread, 5/8" Arbor, 1/4" Shank Dia.
Write a Review
|
Questions & Answers (0)
Product Description
Flat Head style which allows the wheel to be mounted between a single washer and the flat head. Left hand threaded arbor. Designed primarily for mounting wire wheel brushed & other abrasive finishing products. Rust proof finish.
PRICE
$6.20
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-7/8 |
| Thread | Left-Hand in |
| Shank Diameter | 1/4 |
| Washer Diameter | 7/8 |
| Wheel Widths | 3/8 |
Product Details
| Type | Flat Head Arbor |
| Fits Hole | 5/8 |
| Description | Flat Head Arbor |
| Manufacturers Part Number | FHL-50X |
| Brand | Climax Metal |