Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3148384

MPN #: PHFWB102

L.H.Dottie® Flat Head Wood Screw, Phillips, Brass, #10 x 2", 50 Pack

Product Description
Brass Wood Screws are manufactured with an aggressive thread style that has a higher degree of grip strength when used on materials such as plywood, lumber and other woods. They are made with a countersunk head that provides a flush surface after installation and are manufactured from solid brass for corrosion resistance. When working with wood screws it is suggested that a pilot hole slightly smaller than the diameter of the fastener be used to prevent materials from splitting.

Special Features:
  • Provides a Flush Surface, Aggressive Threads, High Degree of Grip Strength, Rust Resistant
  • Material : Brass
Applications:
  • Plywood, Lumber, and other Woods


PRICE
$44.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 in
Size#10
HeadFlat

Product Details

DrivePhillips
Country of OriginChina
FinishSteel
MaterialBrass
Package Quantity50
Manufacturers Part NumberPHFWB102
BrandL.H.Dottie