Waldmann 112560001-00003166 Flat LED 10-40VDC Flush Mount IP69K
Write a Review
|
Questions & Answers (0)
Product Description
The FLAT LED is designed for wide area illumination using state-of -the art, high output LEDs with specially designed optics to produce intense, wide area illumination in confined spaces. With an overall depth of only 7/8", the FLAT LED can be installed in a variety of applications and is completely waterproof (IP69K) and maintenance-free.
PRICE
$635.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Wattage | 22.8 W |
| Voltage | 10-40DC V |
| System Of Protection | IP 67 |
| Color | Black |
| Manufacturers Part Number | 112560001-00003166 |
| Bulb Type | LED |
| Base Type | Recessed Screw |
| Brand | Waldmann Lighting |