Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Waldmann Lighting

Model # :WBB2706234

MPN #: 113095000-00596761

Waldmann Lumatris LED, MSAL 48 S, 24V DC, 16W, Side Connection, Light Forming, 16.5" x 3.7"

Product Description
Waldmann 113095000-00596761 LUMATRIS with specially designed optics in six sizes. Surface or flush mount options. Repels coolants, lubricants, vibration in tough environments

PRICE
$679.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16.5 in
Width3.7 in
Height1.6 in

Product Details

TypeMachine Light
LensGlass
Average Life50000 hr
Color Temperature5600/6000 K
Colorsilver
CRI>80
Beam Angle90 °
Wattage16 W
Voltage24 DC V
MaterialAluminum/ Borosilicate Glass
DescriptionLumatris LED, MSAL 48 S, 24V DC, 16W, Side Connection, Light Forming, 16.5 x 3.7
Package Quantity1
Manufacturers Part Number113095000-00596761
Bulb TypeLED
Mounting StyleRail, Tap Hole
Lumens1140
BrandWaldmann Lighting

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL, ETL/cETL, MET