Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bowman

Model # :WBB3135938

MPN #: BG008-0111

Bowman® Flat Pack Bag Dispenser, 6-3/16"W x 3-3/16"D x 11-1/8"H, Transparent

Product Description
Bag Dispenser - Flat Pack, holds two boxes of bio bags and includes two-way keyholes for vertical or horizontal wall mounting in Clear PETG Plastic. Made in the USA.

Features:
  • Holds two boxes of flat pack bio bags (up to 9" long)
  • Any location which requires biohazard bags at the point of use: laboratory, O.R., clinical areas, dental, veterinary
  • Two boxes of flat pack biohazard bags
  • Box(es) no larger than 6"W x 3"D x 9"H


PRICE
$52.80

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6-3/16 in
Depth3-3/16 in
Height11-1/8 in
Weight0.8 lbs

Product Details

Assembly RequiredNo
TypeBag Dispenser
ColorClear
MaterialPlastic
Number of Compartments1
Package Quantity6
DescriptionFlat Pack Bag Dispenser
Manufacturers Part NumberBG008-0111
BrandBowman