Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Laddawn

Model # :WBB069601

MPN #: 7750

Layflat Poly Bags, 20"W x 30"L, 2 Mil, Clear, 500/Roll

Product Description
Layflat Bags on a Roll, 20"W x 30"L 2 Mil Clear, 500 per Roll

All of the clear Layflat Poly bags on a roll are made of 100% virgin Low Density Polyethylene (LDPE) resin that meets FDA/USDA specifications. Easy dispensing with perforations between bags. Tubular construction with a durable double bottom seal. Neatly wound on a 3" core with 1" diameter core plug. Close bags with heat sealers, bag ties or twist ties. See our Tubing Dispensers and Thermal Sealers for making your own custom packaging. Bags open along width.

PRICE
$149.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
149.95
Buy 3+ units
139.95Save $10.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width20 in
Thickness2 mil

Product Details

Package Quantity1
DescriptionFlat Poly Bag Roll
ColorClear
Manufacturers Part Number7750
Number of Bags per Roll500
BrandLaddawn
RecyclableYes