Global Industrial
Model # :WBB1878761
Global Industrial Flat Poly Bags, 10"W x 12"L, 8 Mil, Clear, 500/Pack
|
Questions & Answers (0)
Product Description
These flat poly bags provide ultimate protection for heavy parts and sharp edge products. The bags are made from 100% virgin, high clarity polyethylene film. These bags meet FDA and USDA specifications and are available in case quantities.
PRICE
$139.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 10 in |
| Thickness | 8 mil |
Product Details
| Package Quantity | 500 |
| Color | Clear |
| Manufacturers Part Number | B1878761 |
| Brand | Global Industrial |
| Recyclable | No |