x

Take 15% off your entire order!

Offer applied at checkout

+

Layflat Poly Bags, 10"W x 14"L 2 Mil Clear, 1000/CASE

Layflat Poly Bags, 10"W x 14"L 2 Mil Clear, 1000/CASE

Item #: WBB069919

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 12
  • 14
  • 16
  • 18
  • 20
  • 24

14

  • 500
  • 1,000

1,000

Price: $139.95

Save $7.00 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $139.95 ea.
  • Buy 2-4 $134.95 ea.
  • Buy 5+ $121.95 ea.

Quantity

Customers Also Viewed

Flat Poly Bags 26"W x 30"L 4 Mil Clear 100 Pack

Flat Poly Bags 26"W x 30"L 4 Mil Clear 100 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

2 Mil Layflat Poly Bags, 10"L x 8"W, Clear, Pack of 1000

2 Mil Layflat Poly Bags, 10"L x 8"W, Clear, Pack of 1000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 Mil Layflat Poly Bags, 12"L x 9"W, Clear, Pack of 1000

1 Mil Layflat Poly Bags, 12"L x 9"W, Clear, Pack of 1000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 Mil Layflat Poly Bags, 20"L x 14"W, Clear, Pack of 1000

1 Mil Layflat Poly Bags, 20"L x 14"W, Clear, Pack of 1000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Layflat Poly Bags, 7"W x 16"L 3 Mil Clear, 1000/CASE

Layflat Poly Bags, 7"W x 16"L 3 Mil Clear, 1000/CASE

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Flat Poly Bags 10"W x 12"L 2 Mil Clear 1,000 Pack

Flat Poly Bags 10"W x 12"L 2 Mil Clear 1,000 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Layflat Poly Bags, 4"W x 7"L 3 Mil Clear, 1000/CASE

Layflat Poly Bags, 4"W x 7"L 3 Mil Clear, 1000/CASE

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Flat Poly Bags 12"W x 12"L 2 Mil Clear 1000 Pack

Flat Poly Bags 12"W x 12"L 2 Mil Clear 1000 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Layflat Poly Bags, 8"W x 10"L 2 Mil Clear, 1000/CASE

Layflat poly bags are made of 100% virgin Low Density Polyethylene (LDPE) resin that meets FDA/USDA specifications for food contact. Heavy-duty protection for hardware, industrial parts and tools. Close bags with heat sealers, bag ties or twist ties. Bags open along width.

  • BRAND Approved Vendor
  • MANUFACTURERS PART NUMBER 1180
  • TYPE Flat Poly Bags
  • LENGTH INCHES 14
  • WIDTH INCHES 10
  • COLOR FINISH Clear
  • PACKAGE QUANTITY 1,000
  • THICKNESS MIL 4
  • CONSTRUCTION LDPE
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Twist Ties For Open Type Bag, 4"L x 1/8"W, Red, Pack of 2000

Twist Ties For Open Type Bag, 4"L x 1/8"W, Red, Pack of 2000

Item #: 185529

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$14.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Layflat Poly Bags, 10"W x 14"L 2 Mil Clear, 1000/CASE

Layflat Poly Bags, 10"W x 14"L 2 Mil Clear, 1000/CASE

Item #: WBB069919

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Layflat Poly Bags, 10"W x 14"L 2 Mil Clear, 1000/CASE
    Layflat Poly Bags, 10"W x 14"L 2 Mil Clear, 1000/CASE
    Layflat Poly Bags, 10"W x 14"L 2 Mil Clear, 1000/CASE
    Layflat Poly Bags, 10"W x 14"L 2 Mil Clear, 1000/CASE
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant