Layflat Poly Bags, 40"W x 54"L, 1.5 Mil, Clear, 200/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Layflat poly bags are made of 100% virgin Low-Density Polyethylene (LDPE) resin that meets FDA/USDA specifications for food contact. Close bags with heat sealers, bag ties, or twist ties. Bags open along the width.
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 54 in |
| Width | 40 in |
| Thickness | 1.5 mil |
Product Details
| Package Quantity | 200 |
| Color | Clear |
| Manufacturers Part Number | 322 |
| Brand | Laddawn |
| Recyclable | Yes |