x

Take 15% off your entire order!

Offer applied at checkout

+

1 Mil Layflat Poly Bags, 12"L x 9"W, Clear, Pack of 1000

1 Mil Layflat Poly Bags, 12"L x 9"W, Clear, Pack of 1000

Item #: WBB194109

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 12
  • 16

12

Price: $21.75

Save $1.09 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $21.75 ea.
  • Buy 2-4 $20.75 ea.
  • Buy 5+ $20.25 ea.

Quantity

Customers Also Viewed

1 Mil Layflat Poly Bags, 20"L x 14"W, Clear, Pack of 1000

1 Mil Layflat Poly Bags, 20"L x 14"W, Clear, Pack of 1000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 Mil Layflat Poly Bags, 16"L x 12"W, Clear, Pack of 1000

1 Mil Layflat Poly Bags, 16"L x 12"W, Clear, Pack of 1000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Paper Labels w/ "Fragile" Print, 5"L x 3"W, Red & White, Roll of 500

Paper Labels w/ "Fragile" Print, 5"L x 3"W, Red & White, Roll of 500

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 Mil Layflat Poly Bags, 9"L x 6"W, Clear, Pack of 1000

1 Mil Layflat Poly Bags, 9"L x 6"W, Clear, Pack of 1000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

2 Mil Layflat Poly Bags, 10"L x 8"W, Clear, Pack of 1000

2 Mil Layflat Poly Bags, 10"L x 8"W, Clear, Pack of 1000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

2 Mil Flat Poly Bags, 6"L x 4"W, Red, Pack of 1000

2 Mil Flat Poly Bags, 6"L x 4"W, Red, Pack of 1000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Layflat Poly Bags, 7"W x 16"L 3 Mil Clear, 1000/CASE

Layflat Poly Bags, 7"W x 16"L 3 Mil Clear, 1000/CASE

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Layflat Poly Bags, 4"W x 7"L 3 Mil Clear, 1000/CASE

Layflat Poly Bags, 4"W x 7"L 3 Mil Clear, 1000/CASE

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Flat Poly Bags 12"W x 12"L 2 Mil Clear 1000 Pack

Flat Poly Bags 12"W x 12"L 2 Mil Clear 1000 Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Layflat poly bags are made of 100% virgin Low Density Polyethylene (LDPE) resin that meets FDA/USDA specifications for food contact. Close these bags with heat sealers, bag ties or twist ties. Bags open along the width.

  • BRAND Approved Vendor
  • MANUFACTURERS PART NUMBER 2305
  • TYPE Flat Poly Bags
  • LENGTH INCHES 12
  • WIDTH INCHES 9
  • COLOR FINISH Clear
  • PACKAGE QUANTITY 1,000
  • THICKNESS MIL 1
  • CONSTRUCTION LDPE
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Twist Ties for Open Type Bag, 4"L x 1/8"W, Red, Pack of 2000

Twist Ties for Open Type Bag, 4"L x 1/8"W, Red, Pack of 2000

Item #: 185529

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$14.75

Western Plastics 120 Ga Stretch Wrap w/ E x tended Core Handle, 700'L x 20"W, Clear, Pack of 4 - Pkg Qty 4

Western Plastics 120 Ga Stretch Wrap w/ E x tended Core Handle, 700'L x 20"W, Clear, Pack of 4 - Pkg Qty 4

Item #: 706602

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$99.80

Holland Gold Banner Reinforced Water Activated Tape 3" x 450' 5 Mil Tan - Pkg Qty 10

Holland Gold Banner Reinforced Water Activated Tape 3" x 450' 5 Mil Tan - Pkg Qty 10

Item #: 422840

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$102.70

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1 Mil Layflat Poly Bags, 12"L x 9"W, Clear, Pack of 1000

1 Mil Layflat Poly Bags, 12"L x 9"W, Clear, Pack of 1000

Item #: WBB194109

The item above has been added to your shopping list:

List name

Save Item to

Select List

    1 Mil Layflat Poly Bags, 12"L x 9"W, Clear, Pack of 1000
    1 Mil Layflat Poly Bags, 12"L x 9"W, Clear, Pack of 1000
    1 Mil Layflat Poly Bags, 12"L x 9"W, Clear, Pack of 1000
    1 Mil Layflat Poly Bags, 12"L x 9"W, Clear, Pack of 1000
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant