Features:
- Bags are manufactured from 100% virgin polyethylene film
- Ideal for heavy metal tools, machinery parts and other heavyweight items
- Meets FDA and USDA specifications
- Close bags with Twist Ties, Bag Tape or with Impulse Sealers (Not Included)
Model # :WBB3174217
Weights & Dimensions
| Length | 18 in |
| Width | 10 in |
| Thickness | 6 mil |
Product Details
| Package Quantity | 500 |
| Description | Flat Polyethylene Bags |
| Color | Clear |
| Manufacturers Part Number | B3174217 |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | FDA, USDA |