Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3173840

Global Industrial™ Flat Polyethylene Bags, 20"W x 42"L, 3 Mil, Clear, 250/Pack

Product Description
Sturdy Poly Bags are perfect for protecting medium to heavier products.

Features:
  • Bags are manufactured from 100% virgin polyethylene film
  • Meets FDA and USDA specifications
  • Close bags with Twist Ties, Bag Tape or with Impulse Sealers (Not Included)


PRICE
$159.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
159.95
Buy 6+ units
149.95Save $10.00 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42 in
Width20 in
Thickness3 mil

Product Details

Package Quantity250
DescriptionFlat Polyethylene Bags
ColorClear
Manufacturers Part NumberB3173840
BrandGlobal Industrial

Compliance & Certifications

CertificationsFDA, USDA