Features:
- Bags are reusable and are FDA and USDA compliant
- Close bags with Twist Ties, Bag Tape or with Impulse Sealers (Not Included)
Model # :WBB3174418
Weights & Dimensions
| Length | 10 in |
| Width | 8 in |
| Thickness | 2 mil |
Product Details
| Package Quantity | 1000 |
| Description | Flat Polyethylene Bags |
| Color | Green |
| Manufacturers Part Number | B3174418 |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | FDA, USDA |