Global Industrial
Model # :WB708350L
Global Industrial™ Flat Polyurethane Coated Gloves, Black/Black, Large, 1 Pair - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Global™ Flat Polyurethane Coated Gloves, Black/Black, Large, 1-Pair
These flat polyurethane coated gloves provide palm and finger protection for dry working conditions including automotive, material handling, maintenance and repair, and more. The polyurethane coating improves glove elasticity and tear resistance. Includes a nylon lining and flat coating. Features a binding cuff style for added support. Color is Black/Black. Package quantity is 12 pairs. Size is Large. ANSI/EN approved.
These flat polyurethane coated gloves provide palm and finger protection for dry working conditions including automotive, material handling, maintenance and repair, and more. The polyurethane coating improves glove elasticity and tear resistance. Includes a nylon lining and flat coating. Features a binding cuff style for added support. Color is Black/Black. Package quantity is 12 pairs. Size is Large. ANSI/EN approved.
PRICE
$20.88 Sold in packages of 12 / $1.74 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | L |
| Gauge | 13 ga |
Product Details
| Type | Coated Gloves |
| Coating Type | Flat |
| Color | Black |
| Coating Coverage | Palm & Fingers |
| Cuff Style | Binding |
| Material | Nylon, Polyurethane |
| Usage | Dry Environments |
| Package Quantity | 12 Pairs |
| Manufacturers Part Number | 708350L |
| Lining Material | Nylon |
| Coating Material | Polyurethane |
| Cut Level | A1 |
| Brand | Global Industrial |