Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3174805

Global Industrial™ Flat Suffocation Warning Poly Bags, 10"W x 15"L, 1 Mil, Clear, 100/Pack

Product Description
Informs customers of potential hazards to children.

Features:
  • Message is printed in English, Spanish and French
  • Bag is printed: Warning: To avoid danger of suffocation, keep away from babies and children. Do not use in cribs, beds, carriages or playpens. The thin film may cling to nose and mouth and prevent breathing


PRICE
$27.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
27.95
Buy 3 units - 5 units
26.95Save $1.00 (4%)
Buy 6+ units
25.95Save $2.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
Width10 in
Weight1 lbs
Thickness1 mil

Product Details

TypeFlat Suffocation Warning Bags
Package Quantity100
ColorClear
Manufacturers Part NumberB3174805
ClosureOpen End
BrandGlobal Industrial
RecyclableYes