Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Flat Top Black Luggage Rack with Black Straps, 6 Pack - Pkg Qty 6

Flat Top Black Luggage Rack with Black Straps, 6 Pack - Pkg Qty 6

Item #: WBB547365

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$53.95 ea.

Price: $323.70 / Pkg of 6

Save $16.19 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Flat Top Chrome Luggage Rack with Black Straps, 1 Pack

Flat Top Chrome Luggage Rack with Black Straps, 1 Pack

Powder Coat Hammertone Finish Luggage Rack - Pkg Qty 4

Powder Coat Hammertone Finish Luggage Rack - Pkg Qty 4

Flat Top Zinc Luggage Rack with Black Straps, 6 Pack - Pkg Qty 6

Flat Top Zinc Luggage Rack with Black Straps, 6 Pack - Pkg Qty 6

Premier Curved Wood Flat Top Luggage Rack, Walnut, Black Straps, 1 Pack

Premier Curved Wood Flat Top Luggage Rack, Walnut, Black Straps, 1 Pack

Luggage Rack w/ Straight Legs - Mahogany/Brown

Luggage Rack w/ Straight Legs - Mahogany/Brown

Economy Flat Top Wood Luggage Rack, Dark Oak, Brown Straps 6 Pack - Pkg Qty 6

Economy Flat Top Wood Luggage Rack, Dark Oak, Brown Straps 6 Pack - Pkg Qty 6

Wooden Mallet WallSaver™ Luggage Rack with Tapestry Webbing, Mahogany

Wooden Mallet WallSaver™ Luggage Rack with Tapestry Webbing, Mahogany

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Free Standing Clothes Rack - 2 Shelf - 60"W x 24"D x 63"H - Chrome

Free Standing Clothes Rack - 2 Shelf - 60"W x 24"D x 63"H - Chrome

Free Standing Clothes Rack - 3-Shelf - 48"W x 24"D x 74"H - Chrome

Free Standing Clothes Rack - 3-Shelf - 48"W x 24"D x 74"H - Chrome

Flat Top Black Luggage Rack with Black Straps, 6 Pack

Deluxe black powder coated flat top luggage rack, black 2-1/4" polypropylene straps. Folds away easily for storage. Extended legs keep the rack away from the wall. Plastic, non marring feet. 6 pack.

Weights & Dimensions

  • Depth 16-1/2 in
  • Width 26 in
  • Height 20 in
  • Weight 6 lbs

Product Details

  • Strap Material Polypropylene
  • Assembly Required Assembled
  • Description Metal Luggage Rack
  • Strap Color Family Black
  • Type Luggage Racks - Convex Legs
  • Frame Color Family Black
  • Brand Central Specialties Ltd.
  • Package Quantity 6
  • Warranty 1 yr
  • Manufacturers Part Number 155BL-BL
  • Color Family Black
  • Frame Material Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Flat Top Black Luggage Rack with Black Straps, 6 Pack - Pkg Qty 6

Flat Top Black Luggage Rack with Black Straps, 6 Pack - Pkg Qty 6

Item #: WBB547365

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant