Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Titan Fasteners

Model # :WBB2279490

MPN #: ABK10

Flat Washer - M10 - Hardened Steel - Zinc Yellow - Class 10.9 - DIN 125A - Pkg of 100

Product Description
Used in applications with nuts and bolts. The flat washer provides a greater bearing surface which helps prevent a nut or bolt head from tearing through the material. Flat washers are commonly used in decks and fence building.

PRICE
$17.75

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
17.75
Buy 5 units - 9 units
17.00Save $0.75 (4%)
Buy 10+ units
16.25Save $1.50 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM10
Unit of MeasurementMetric

Product Details

Country of OriginImport
FinishZinc Yellow
MaterialSteel
Package Quantity100
DescriptionFlat Washer
Manufacturers Part NumberABK10
GradeClass 10.9
BrandTitan Fasteners

Compliance & Certifications

CertificationsDIN 125A