Flat Washer - M5 - Steel - Zinc Clear - Class 8.8 - DIN 125A - Pkg of 100
Write a Review
|
Questions & Answers (0)
Product Description
Used in applications with nuts and bolts. The flat washer provides a greater bearing surface which helps prevent a nut or bolt head from tearing through the material. Flat washers are commonly used in decks and fence building.
PRICE
$3.19
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | M5 |
| Unit of Measurement | Metric |
Product Details
| Country of Origin | Import |
| Finish | Zinc Clear |
| Material | Steel |
| Package Quantity | 100 |
| Description | Flat Washer |
| Manufacturers Part Number | BUC05 |
| Grade | Class 8.8 |
| Brand | Titan Fasteners |
Compliance & Certifications
| Certifications | DIN 125A |