Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Titan Fasteners

Model # :WBB2200098

MPN #: CBU05

5/16" Flat Washer - USS - 3/8" I.D. - .064/.104" Thick - Steel - Zinc - Grade 2 - Pkg of 100

Product Description
Flat washers are used in conjunction with fasteners, such as bolts or screws, and are commonly used with spacers/shims and help reinforce an attachment. They help distribute a load across a surface area. Flat washers are available in inch or metric measurements and come in various sizes, with different outside diameter, inside diameter, and thicknesses.

PRICE
$20.75

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
20.75
Buy 10 units - 24 units
20.00Save $0.75 (4%)
Buy 25+ units
19.50Save $1.25 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5/16"
Inner Diameter3/8"
Thickness.064/.104"
Diameter7/8"
Unit of MeasurementInch (Imperial)

Product Details

Country of OriginMade In USA
FinishZinc
MaterialSteel
DescriptionFlat Washer - USS
Package Quantity100
Manufacturers Part NumberCBU05
GradeGrade 2
BrandTitan Fasteners

Compliance & Certifications

CertificationsUSS