Features:
- Vibration Resistance
- Acts as Spacer
- Increases Surface Area
- Unhardened Carbon Steel
Weights & Dimensions
| Size | 3/8 |
| Inner Diameter | 0.453 - 0.433 |
| Thickness | 1/8 - 1/16 |
| Diameter | 1.030 - 0.993 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | China |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 100 |
| Description | 3/8" USS Flat Washer |
| Manufacturers Part Number | FW38 |
| Brand | L.H.Dottie |
Compliance & Certifications
| Certifications | ASME B18.21.1-2009 |