Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3148516

MPN #: FWBR58

L.H.Dottie® Flat Washer, Brass, 11/16" I.D, 1-5/16" O.D, 5/8", 25 Pack

Product Description
Solid Brass Flat Washers are used to increase the surface area of fasteners in order to more evenly distribute the force applied when fasteners are tightened to a surface. They are also used to prevent loosening due to vibration, to stop the bolt or screw from pulling through, and act as spacers. Brass Flat Washer are manufactured from solid brass to protect against tarnishing and corrosion and are a commonly used washer in the plumbing, heating & air, and electrical trades.

Features:
  • Solid Brass
  • Corrosion Resistance
  • Vibration Resistance
  • Acts as Spacer


PRICE
$109.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5/8
Inner Diameter0-11/16 - 0-5/8
Thickness1/8 - 1/16
Diameter1.342 - 1.305
Unit of MeasurementInch (Imperial)

Product Details

Country of OriginChina
FinishPlain
MaterialBrass
Package Quantity25
Description5/8" Brass Flat Washer
Manufacturers Part NumberFWBR58
BrandL.H.Dottie

Compliance & Certifications

CertificationsASME B18.21.1-2009