Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tingley

Model # :WBB2779267

MPN #: J73013

Phase 2™ Fleece Jacket, Size Men's 3XL, Black

Product Description
An innovative jacket constructed from a combination of 150 denier black polyester and 360g black fleece that keeps you warm and comfortable for 3 season protection.

Features:
  • Athletic apparel design and performance adapted for work environments.
  • Insulating heavy weight fleece provides warmth and comfort.
  • 4 exterior pockets for added convenience.
  • Breathable, insulating fabric for 3 season comfort.
  • Overhead shoulder design for complete freedom of movement.
  • Storm fly front and zipper front closure seals out wind.
  • Front hand warmer pockets with zipper closure.
  • Right and left breast security pockets with zipper closure.
  • Adjustable elastic draw cord at waist for easy adjustment.
  • Sleeves are lined for ease of use.
  • Dark color helps conceal dirt.
  • Attachment points for use as liner in SYNC Jacket System.
  • Product ships on hangers.


PRICE
$59.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3XL
Fabric Weight360G

Product Details

TypeRain Coat
ColorBlack
Number of Pockets8
StylePhase 2
Closure TypeZipper
MaterialHybrid Fleece And 150 Denier Polyester
GenderMen's
Package Quantity1
DescriptionPhase 2™ Fleece Jacket
Manufacturers Part NumberJ73013
BrandTingley