Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Portwest

Model # :WBB3200762

MPN #: PW367YBRXXXL

Portwest® Hi-Vis Breathable 5-In-1 Jacket, ANSI Class 3, 3XL, Yellow/Black

Product Description
Stay visible, comfortable and protected with this superb 5-in-1 breathable jacket. This cleverly designed garment is highly adaptable to all seasons and a variety of working conditions for multi-functional use. The outer jacket has a multi-pocket solution with a dedicated space for your phone, keys or gloves while the inner waterproof jacket has padded lining for maximum warmth and comfort.

Features:
  • Waterproof with taped seams preventing water penetration
  • Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
  • EN342 Protection against cold certified up to -40°C
  • Fleece lined collar to trap the heat and increase warmth
  • Twin-stitched seams for extra durability
  • Easy grip pullers attached to all zips
  • Hook and loop cuffs for a secure fit
  • Multiple utility pockets providing ample storage
  • Zipped chest pocket
  • Two lower patch pockets
  • Handwarmer pockets
  • Inner chest pocket
  • Jacket can be worn five ways for multi use
  • Detachable inner jacket for added versatility in all weather conditions
  • Detachable sleeves provides a multi-way option for wearer
  • Durable, breathable, windproof and water resistant fabric
  • Heat applied segmented reflective tape for added visibility
  • 10 pockets for ample storage storage
  • Two-way zip for quick and easy access
  • Detachable ID pocket
  • Radio loops for easy clipping of a radio
  • Concealed mobile phone pocket
  • Pack away detachable hood for convenience
  • Interactive inner garment
  • Print access for corporate branding
  • 40+ UPF rated fabric to block 98% of UV rays
  • ANSI Type R, Class 3
  • Shell Fabric : 300D Breathable: 100% Polyester 300D Oxford, Stain Resistant Finish, Double PU Coated 190g
  • Additional Lining Fabric Info :
    • Outer Jacket: 100% Polyester Mesh, 60g
    • Inner Jacket: 100% Polyester Fleece, 400g
  • Additional Filling Fabric Info : Inner Jacket Sleeve: 100% Polyester, 100g


PRICE
$199.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3XL

Product Details

TypeHigh Visibility Rain Jacket
ClassANSI Class 3
ColorYellow/Black
Number of Pockets10
StyleBreathable 5-In-1
Closure TypeZipper
MaterialPolyester
DescriptionHi-Vis Breathable 5-In-1 Jacket
GenderUnisex
Package Quantity1
Manufacturers Part NumberPW367YBRXXXL
WaterproofYes
BrandPortwest