Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flex Seal

Model # :WBB3210599

MPN #: PFSBLKR16

Flex Seal® Flex Paste® Super Thick Rubberized Paste, 1 lb. Jar, Black, Pack of 4

Product Description
Super Thick Rubberized Paste.

Used For:
  • Fix cracks and holes
  • Foundation and concrete repair
  • Seal out rodents and pests
  • Bath and shower repair
  • Indoor and outdoor projects
  • Roof repair
  • RV and motorhome repair
  • Auto repairs and boat repairs
  • Lawn and garden projects, and more
Works on: Wood, glass, tile, concrete, aluminum, metal, brick, stucco, masonry, copper, fabric, fiberglass, ceramic, porcelain, natural stones, roofing, PVC, EIFS, EPDM, CSPE, Hypalon polyurethanes and much more.

Dry Time
Flex Paste® begins to cure once exposed to air, moisture & humidity and will skin in 15 to 30 minutes. Allow each coat to dry before applying additional coats. Flex Paste® cures in 24 to 48 hours and gets stronger over time.

Read entire label for directions and warnings before use
Protective clothing & eyewear are recommended. Do not shake or stir product. Surface must be free of grease, oil & dirt.

For Flex Paste® in the original (plastic) container
Remove silica gel packet and slowly lift protective foil from the surface. Do not discard foil or silica gel packet!
After each use, press the foil onto the center of the remaining material and continue pressing outward so the foil remains in contact with the material. As foil reaches the edge of the tub, press around the inside perimeter, keeping the excess foil up. Replace silica gel packet and secure the lid tightly.

For Flex Paste® in the original stay-fresh container
Remove lid. Place lid on top between applications. Secure Lid after project completion.
Once opened, product will begin to cure. To slow the curing process, keep product covered (with lid) during use. Secure the lid and store in a cool dry place when done.

Directions:
  • Using putty knife, trowel or similar tool, remove an even layer from the top surface
  • Do not scoop deeply into the tub as this may create air pockets
  • Apply a generous amount to the surface using a smooth motion
  • Etching the surface will increase adhesion
  • Sanding is not recommended – instead, smooth to desired finish or add designs to create unique artistic textures
  • Always make sure all cracks & holes have been completely filled & cured before testing
Clean Up:
Use a cloth with mineral spirits or acetone to clean your tools and work area. Do not use water.
Before reuse, remove any dried material that may have formed on the inside perimeter of the tub or on the surface. Store in a humidity-controlled environment.

PRICE
$59.96

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 lb

Product Details

TypeRubber Sealant
Package Quantity4
DescriptionSuper Thick Rubberized Paste
ColorBlack
Manufacturers Part NumberPFSBLKR16
BrandFlex Seal