Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flex Seal

Model # :WBB3222078

MPN #: PFSMAXWHT01

Flex Seal® Flex Paste® Super Thick Rubberized Paste, 12 lb. Can, White, 2/Case - Pkg Qty 2

Product Description
Super Thick Rubberized Paste

This line extension provides powerful performance with an invisible finish, ensuring that the original look of your projects remains unchanged. As the thickest and strongest clear sealant paste identified in the market, it's perfect for filling large gaps, cracks, and holes, creating a strong, flexible, and waterproof seal. With its Advanced Hydrophobic Formula, Flex Paste® Clear even works underwater!

Perfect for:
  • Fix cracks and holes
  • Foundation and concrete repair
  • Seal out rodents and pests
  • Bath and shower repair
  • Indoor and outdoor projects
  • Roof repair
  • RV and motorhome repair
  • Auto repairs and boat repairs
  • Lawn and garden projects, and more
Works on: Wood, glass, tile, concrete, aluminum, metal, brick, stucco, masonry, copper, fabric, fiberglass, ceramic, porcelain, natural stones, roofing, PVC, EIFS, EPDM, CSPE, Hypalon polyurethanes and much more.

Dry Time: Flex Paste® begins to cure once exposed to air, moisture & humidity and will skin in 15 to 30 minutes. Allow each coat to dry before applying additional coats. Flex Paste® cures in 24 to 48 hours and gets stronger over time.

PRICE
$299.90  Sold in packages of 2 / $149.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size12 lb

Product Details

Manufacturers Part NumberPFSMAXWHT01
TypeSuper Thick Rubberized Paste
Package Quantity2
ColorWhite
BrandFlex Seal