Flex Spark Plug Socket, 3/8" Drive, 13/16"
Write a Review
|
Questions & Answers (0)
Product Description
Flex Spark Plug Socket, 3/8" Drive, 13/16"
13/16" flex joint spark plug socket features protective rubber insert and heat-treated chrome vanadium steel. Flex joint enables tool to reach tight and confined areas. 3/8" square drive. 6-point deep socket.
13/16" flex joint spark plug socket features protective rubber insert and heat-treated chrome vanadium steel. Flex joint enables tool to reach tight and confined areas. 3/8" square drive. 6-point deep socket.
PRICE
$10.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Drive Size | 3/8 in |
| Size | 13/16" |
Product Details
| Type | Flex |
| Measuring System | Fractional |
| Color | Chrome |
| Manufacturers Part Number | KTI-22527 |
| Brand | K-Tool International |