Metric Socket Set, 3/8" Drive, 6 Point, 26 Piece
Write a Review
|
Questions & Answers (0)
Product Description
Metric Socket Set, 3/8" Drive, 6 Point, 26 Piece
26-piece 3/8" drive metric socket set includes: 14 short sockets from 8 mm-21 mm; nine deep sockets from 10 mm-19 mm; push button ratchet; spark plug socket and extension. All sockets are 6-point chrome vanadium. Packaged in blow-molded case.
26-piece 3/8" drive metric socket set includes: 14 short sockets from 8 mm-21 mm; nine deep sockets from 10 mm-19 mm; push button ratchet; spark plug socket and extension. All sockets are 6-point chrome vanadium. Packaged in blow-molded case.
PRICE
$99.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Drive Size | 3/8 in |
| Size | Asstd. |
Product Details
| Type | Metric |
| Number of Pieces | 26 |
| Material | Chrome Vanadium Steel |
| Manufacturers Part Number | KTI-27000 |
| Brand | K-Tool International |