Flexible Children's Mannequin, 9 Years Old, Height: 50" - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Flexible Childeren's Mannequin, 9 Years Old, Height: 50"
These Mannequins are perfect to show and display dresses, tops, blouses, bras pants, wigs, hats, glasses, & jewelry.
These Mannequins are perfect to show and display dresses, tops, blouses, bras pants, wigs, hats, glasses, & jewelry.
PRICE
$379.90 Sold in packages of 2 / $189.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 50 in |
| Weight | 9 lbs |
Product Details
| Material | Polyurethane/Plastic |
| Package Quantity | 2 |
| Description | Unisex Mannequin - Nine Year Old, Flexible |
| Color | White |
| Manufacturers Part Number | FLC9 |
| Brand | Amko Displays |