Flexible grommet holds and manages multiple-sized wires and cords. Flexible opening of the single-piece grommet accommodates cords from different directions and keeps them hidden and away from the desktop. Grommet has a 2-3/8" diameter (60mm).
Master® CordAway® 00209 Flexible Grommet, 2-3/8" Diameter, Black, Pack of 1
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$6.40
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/8 in |
| Depth | 2-3/8 in |
| Height | 1-1/8 in |
Product Details
| Type | Cable Management |
| Material | Polypropylene |
| Package Quantity | 1 |
| Description | CordAway® Flexible Grommet |
| Color | Black |
| Manufacturers Part Number | 00209 |
| Brand | Master |
Warranty
| Warranty | Lifetime Limited |