Buyers Black Grommet for .75" Round Marker Lights with 3 LED - 5627503 - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products Black Grommet for 0.75 Inch Marker Lights works with lights with 3 LEDs. Sold in quantities of 25.
PRICE
$10.75 Sold in packages of 25 / $0.43 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/4 in |
| Depth | 1/2 in |
| Height | 3/4 in |
| Size | .75" |
| Diameter | 3/4 in |
Product Details
| Type | DOT Light |
| Lens Color Family | Black |
| Style | Round |
| Housing Color Family | Black |
| Description | Grommet for .75" Round Marker Lights with 3 LED |
| Manufacturers Part Number | 5627503 |
| Brand | Buyers Products |
Compliance & Certifications
| Certifications | DOT |