Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Justrite

Model # :WBB3149238

MPN #: 11077

Justrite® Flexible Metal Hose Replacement For Type II Safety Cans, Steel, 1" Metal Hose, Silver

Product Description
Flexible Hose for Type II AccuFlow™, 1" OD x 9" L, Steel.

Features:
  • For use with AccuFlow™ Type II Safety Cans
  • Steel


PRICE
$33.16

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width1 in
Weight0.5 lbs

Product Details

TypeFlexible Hose Replacement
MaterialBrass, Steel
Package Quantity1
ColorSilver
Manufacturers Part Number11077
For Use WithType II Safety Cans
BrandJustrite