Pro-Line 48"W x 30"D FL4830ESD Flex-Line Single Sided Workbench - ESD Laminate Top
Write a Review
|
Questions & Answers (0)
Product Description
Pro-Line 48"W x 30"D FL4830ESD Flex-Line Single Sided Workbench - ESD Laminate Top
Versatile panel system allows the FlexLine to go from a Single-sided station to Dual-sided within minutes. Fully welded structural steel frames are 48"W x 30"D x 69"H (overall height). Single-sided units come with frame, two horizontal legs and supports. Surface height adjusts from 30" to 36" high. Anti-Static laminate top. Dual-sided Workstation shown.
Versatile panel system allows the FlexLine to go from a Single-sided station to Dual-sided within minutes. Fully welded structural steel frames are 48"W x 30"D x 69"H (overall height). Single-sided units come with frame, two horizontal legs and supports. Surface height adjusts from 30" to 36" high. Anti-Static laminate top. Dual-sided Workstation shown.
PRICE
$899.00
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 30 in |
| Height | 69 in |
| Weight Capacity | 750 lbs |
| Nominal Height | 69 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Open Base Workbench |
| Color | Tan |
| Style | Single-Sided |
| Duty Rating | Standard Duty |
| Edge Type | Safety |
| Country of Origin | USA |
| Leg Style | Cantilever Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | FL4830ESD |
| Primary Use | Technical Service Facilities |
| Top Material | ESD Laminate |
| Brand | Pro-Line |