Eemax SPEX90T Electric Tankless Water Heater, Flo-Controlled Point Of Use 9.0KW 277V 33A
Write a Review
|
Questions & Answers (0)
Product Description
Eemax SPEX90T Electric Tankless Water Heater, Flo-Controlled Point Of Use 9.0KW 277V 33A
This Flo-Controlled Electric Tankless Water Heater is recommended for cold water feed, fitted with either 3/8 or 1/2 pipe compression fittings on bottom of unit. Available with constant flow control aerator. Bottom or rear entry electric. Turn on .5 or .7 GPM, 2 GPM max. Includes thermal cut out and replaceable cartridge element. Ideal for kitchen sinks, bar sinks, dual lavs, etc. 10-3/4W x 5-1/4D x 2-8/10H. 1 Year Limited Warranty on element. 5 Year Limited Warranty on unit.
Check local and state building codes prior to installation.
This Flo-Controlled Electric Tankless Water Heater is recommended for cold water feed, fitted with either 3/8 or 1/2 pipe compression fittings on bottom of unit. Available with constant flow control aerator. Bottom or rear entry electric. Turn on .5 or .7 GPM, 2 GPM max. Includes thermal cut out and replaceable cartridge element. Ideal for kitchen sinks, bar sinks, dual lavs, etc. 10-3/4W x 5-1/4D x 2-8/10H. 1 Year Limited Warranty on element. 5 Year Limited Warranty on unit.
Check local and state building codes prior to installation.
PRICE
$369.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/4 in |
| Depth | 2-7/9 in |
| Height | 10-3/4 in |
| Weight | 3 lbs |
| Recommended Wire Size | 8 AWG |
| Connection Size | 1/2 in |
Product Details
| Min Activation Flow Rate | 0.7 gal/min |
| Type | Cold Water Feed |
| Color | White |
| Amperage | 33 A |
| Series | LavAdvantage |
| For Use With | Point of Use |
| Max PSI | 150 psi |
| Temperature Rise @ 1.5 GPM | 41 °F |
| Voltage | 277 V |
| Kilowatts | 9 kW |
| Min PSI | 25 psi |
| Description | Flow-Controlled Water Heater |
| Connection Style | Compression |
| Manufacturers Part Number | SPEX90T |
| Brand | Eemax |