Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dock Cleats & Float Kits

6 Results
Dock Edge Cleats, Whips, Floats & Kits

Dock Edge Cleats, Whips, Floats & Kits

CompareImageMaterialDepthWidthHeightWeightPackage QuantityModel #Price
Dock Edge Mooring Whip 8' Lines & HDW, 2000Lb Capacity 1/Case - 3100-F
Fiberglass
5-1/4 in
8-1/2 in
95 in
13.00 lbs
1/Case
WBB1885635$279.95
Dock Edge Howell™ 400 Dock Float 24" x 48" x 12", 1/Case - 99-242-F
Polyethylene
12 in
48 in
24 in
25.00 lbs
1/Case
WBB1885703$179.95
Dock Edge Floating Dock Hardware Fastener Kit, 1/Case - 85-100-F
Steel
1 in
4 in
4-1/2 in
1.80 lbs
1/Case
WBB1885723$32.95
Dock Edge Dock Cleat 6" Open Base, HDPE Black - 2306-F
HDPE
1-1/2 in
1 in
6 in
0.10 lbs
1
WBB1885718$5.20
Dock Edge Dock Cleat 6", Galvanized - 2806-F
Galvanized
1-1/4 in
3/4 in
5-3/4 in
0.40 lbs
1
WBB1885717$5.30
Dock Edge Dock Cleat 8" Flip Up™, White Almag 35 - 2608W-F
Aluminum
1 in
7 in
13 in
1.90 lbs
1
WBB1885694$47.95