- Bronze Finish
- ADC12 Aluminum Heat Sink, Outdoor Powder Coating
- High Light Transmittance PC, Anti-UV and Fire Resistant Lens
- Knuckle Mount Included
- 0 - 10V Dimming
- 120-277V
- >0.9 PF
- >80 CRI
- H5V5 Medium Wide Light Distribution / 85° Beam Angle
- IP65 Rated
- Suitable for Wet Locations
- UL Listed
- 50,000 Hour Lifetime Rating
- 5-Year Warranty
Commercial LED Bullet Flood Light, 25W, 3K-4K-5K, 3375 Lumens, w/ Knuckle Mount
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$49.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 4 in |
| Height | 8 in |
| Weight | 2 lbs |
Product Details
| Type | LED Floodlight |
| Average Life | 50000 hr |
| Color Temperature | 3000/4000/5000 K |
| Color | Bronze |
| CRI | >80 |
| Mounting Location | Knuckle |
| Wattage | 13/20/25 W |
| Voltage | 120-277 V |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | CLF11-25WBH5DA1 |
| Bulb Type | LED |
| Weatherproof | IP65 |
| Lumens | 3125/3500/3375 |
| Shape | Round |
| Brand | Commercial LED |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL, IP65 |