Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Commercial LED

Model # :WBB3131214

MPN #: L60W5KFLYKTCL4P

Commercial LED Flood Light w/ Yoke Mount, 60W, 7800 Lumens, 5000K

Product Description
The Tunable Watt (40-50-60w) Tunable CCT (30-40-50k) Commercial LED Flood Lights offers energy efficient LED design with long life and high output. The dependable aluminum housing with bronze powder coat finish provides lasting durability. These fixtures are suitable for wet locations with an rating of IP65. They are 100-277V rated with a 50,000 hour lifetime rating. The lens is a high light-transmittance Polycarbonate with anti-UV and fire resistant. UL listed and DLC Premium 5.1 Certified. There is a 5-Year limited warranty.

Features:
  • Tunable Power - 40W, 50W & 60W
  • Tunable Color - 3000K, 4000K & 5000K
  • Bronze Finish
  • ADC12 Aluminum Heat Sink, Outdoor Powder Coating
  • High Light Transmittance PC, Anti-UV and Fire Resistant Lens
  • High Conductive, Waterproof, Aging Resistance, Salt Mist Resistance Aluminum LED Board
  • High Light Efficiency 130 Lm/W
  • 120-277V
  • >0.9 PF
  • >80 CRI
  • Type III Optics
  • 0-10V Dimming
  • IP65 Rated
  • Suitable for Wet Locations
  • DLC Premium Listed
  • UL Certified
  • 50,000 Hour Lifetime Rating
  • 5-Year Warranty


PRICE
$109.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-3/16 in
Width8-5/8 in
Height2-1/4 in
Weight4 lbs

Product Details

TypeType III
Average Life50000 hr
Color Temperature5000 K
ColorBrown
CRI>80
Mounting LocationYoke
Wattage60 W
Voltage120-277 V
MaterialAluminum
Package Quantity1
FeaturesWatt/Cct Tunable
Manufacturers Part NumberL60W5KFLYKTCL4P
Bulb TypeLED
WeatherproofIP65
Lumens7800
ShapeRectangle
BrandCommercial LED

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL, DLC Premium, IP65