Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mighty Line

Model # :WBB3228038

MPN #: RDOT

Mighty Line® Floor Dots, 3-1/2"W x 3-1/2"L, 50 Mil, Red, Circle, 102/Pack

Product Description
Red Mighty Line® Floor Dots, 3-1/2" wide, pack of 102. These Mighty Line® dots are a great floor marking tool. Often, dots are used at dock doors to create a line. Users also build curved lines on their floor with the Mighty Line® floor dots. Dots are highly recommended when forklifts are constantly dragging skids. These floor dots do not leave residue when you remove. To apply the dots, peel and stick the adhesive backing to a clean area of the floor. 50 Mills Thick.

Features:
  • Withstands your most grueling warehouse traffic
  • Pre-cut dots for busy aisle ways or dock aisles
  • High-Traffic Area Pre-Cut DOTS, Easily Replaceable in Shipping/Receiving Areas
  • Quick-Replace Floor Marking Dots, for Marking High Skid-Dragging Areas
  • Staggered Aisle Marking for High Traffic Areas


PRICE
$91.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/2
Width3-1/2 in
Weight5 lbs
Thickness50 mil

Product Details

TypeFloor Tape Dots
ColorRed
Self AdhesiveYes
PatternSolid
MaterialVinyl
Package Quantity102
Manufacturers Part NumberRDOT
Reflective TypeNon Reflective
ShapeCircle
BrandMighty Line

Warranty

Warranty1 yr