- Offers very high retroreflective efficiency and small optical elements
- Use is limited to manual application since the material is too thin to perform in automatic application equipment
- Pressure sensitive adhesive
- High gain reflective industrial grade sheeting, exposed lens, retrorefelctive plastic based material
3M Scotchlite 7610 High Gain Reflective Sheeting, 1"W x 150'L - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,199.80 Sold in packages of 4 / $299.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 150 |
| Width | 1 in |
Product Details
| Type | Reflective Sheeting |
| Material | Plastic |
| Package Quantity | 4 |
| Description | High Gain Reflective Sheeting |
| Color | White |
| Manufacturers Part Number | 7000133855 |
| Self Adhesive | Yes |
| Reflective Type | Reflective |
| Shape | Rectangle |
| Brand | 3M |