Floor Marking Aisle Tape, White, 3"W x 108'L Roll, PST313
Write a Review
|
Questions & Answers (0)
Product Description
Aisle Marking PVC (vinyl) Tapes are made from a durable vinyl film with a rubber adhesive system that will adhere to most any clean, dry surface. Vinyl offers a matte smooth conformable tape that is great for marking hazards on floors, walls and equipment. Commonly used in aisle demarcation, color coding and pipe banding applications. All tapes are made in a wide array of OSHA colors that meet ANSI Z535.1 and offer excellent durability and chemical resistance.
PRICE
$26.95
7
7
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 108 ft |
| Width | 3 in |
| Weight | 2 lbs |
| Thickness | 6 mil |
Product Details
| Type | Floor Marking Tape |
| Color | White |
| Pattern | Solid |
| Material | Vinyl |
| Package Quantity | 1 |
| Description | Floor Marking Tape |
| Manufacturers Part Number | PST313 |
| Reflective Type | Non Reflective |
| Brand | Incom Manufacturing |