Floor Marking Tape, Blue, + Shape, 25/Pkg., LM120B
Write a Review
|
Questions & Answers (0)
Product Description
Floor Marking Tape is specifically designed for use in Lean/5S Workplace Organization aiding in floor layout, sorting and workflow. These markers are made from a vinyl film with a thick textured anti-slip lamination. This combination provides extended durability and will stand up to heavy pedestrian traffic. The aggressive adhesive backing will work on most clean, dry and smooth floors. Sold 25 pieces per pack.
PRICE
$109.95
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/2 |
| Width | 6 in |
| Weight | 0.5 lbs |
| Size | 2" x 2" |
Product Details
| Type | Floor Marking Shape |
| Color | Blue |
| Pattern | Solid |
| Material | Vinyl |
| Description | Lean/5S Markers |
| Package Quantity | 25 |
| Manufacturers Part Number | LM120B |
| Reflective Type | Non Reflective |
| Shape | + |
| Brand | Incom Manufacturing |