This Floor Mounted Jib adapts well to several applications. Full 360° rotation allows personnel to completely utilize their workstation. Solid steel construction will assist workers in lifting awkward material. The overall I-beam length is 80" with a usable length of 70". Requires reinforced concrete pad for installation. 300 lbs capacity.
Floor Mounted Jib Crane JIB-FM-3 300 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,289.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 103-1/2 in |
| Weight Capacity | 300 lbs |
| Weight | 405 lbs |
| Under Beam Height | 99-1/2 in |
| Flange Width | 2-2/3 in |
| Boom Length | 80 in |
| I-Beam Height | 4 in |
Product Details
| Material | Steel |
| Description | Floor-Mounted Jib Crane |
| Color | Blue |
| Manufacturers Part Number | JIB-FM-3 |
| Brand | Vestil |