Gorbel® HD Wall Bracket Jib Crane, 18' Span & 200° Rotation, 2000 Lb Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Our Wall Bracket Jib Cranes are an economical, heavy duty solution for providing hoist coverage for individual use in bays, along wall or columns, or as a supplement to an overhead crane or monorail system.
Single tie rod is right hand threaded at both ends for easy leveling. All connections are bolted, including movable bolted trolley stops. Grease fittings are provided for easy field lubrication.
Formed bracket fittings provide for 200° rotation and greater reliability.
Wall Bracket Jib Cranes are pre-engineered for use with powered hoists. A factor of 15% of the jib crane capacity is allowed for the hoist and trolley weight with an additional 25% of the capacity allowed for impact, thus giving full rated capacity use of the jib. Hoist trolley not included.
Single tie rod is right hand threaded at both ends for easy leveling. All connections are bolted, including movable bolted trolley stops. Grease fittings are provided for easy field lubrication.
Formed bracket fittings provide for 200° rotation and greater reliability.
Wall Bracket Jib Cranes are pre-engineered for use with powered hoists. A factor of 15% of the jib crane capacity is allowed for the hoist and trolley weight with an additional 25% of the capacity allowed for impact, thus giving full rated capacity use of the jib. Hoist trolley not included.
PRICE
$2,259.00
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 ft |
| Weight Capacity | 2000 lbs |
| Weight | 555 lbs |
| Span | 18' |
| Flange Width | 5-1/4 in |
| I-Beam Height | 8 in |
Product Details
| Assembly Required | Yes |
| Type | Wall Bracket Jib Crane |
| Material | Steel |
| Color | Yellow |
| Manufacturers Part Number | WB100-100-18 |
| Brand | Gorbel |