Floor Register
Wide border compensates for oversize floor openings. Strong rolled edge face bars set at graduated angles for wide diffusion. Parallel valves deflect air to wall or into room.
All steel construction.Floor Register
Wide border compensates for oversize floor openings. Strong rolled edge face bars set at graduated angles for wide diffusion. Parallel valves deflect air to wall or into room.
All steel construction.Weights & Dimensions
| Length | 11-1/2 in |
| Width | 5-1/2 in |
| Height | 2 in |
| Weight | 1 lbs |
| Nominal Size | 4 x 10 in |
| Duct Size | 4 x 10 in |
Product Details
| Type | Floor Register |
| Color | Brown |
| Top Finish | Painted |
| Material | Steel |
| Description | Floor Register |
| Package Quantity | 8 |
| Manufacturers Part Number | 413B4X10R |
| Brand | AmeriFlow |