- Allows for the safe stacking of the Stak-a-Cabs up to three units high
- Allows easier and safer access when cabinet is placed on the floor
- Four built in leveling feet to level cabinets on uneven surfaces
- Color to blend in with the bottom cabinet
- All units 30 1/2"W x 4 5/8"H x 14 1/4" D
- SC9461 Blue, SC9462 Gray, SC9460 Yellow
Floor Stand for Mini Stak-a-Cab™ Corrosives Cabinet, Blue
Write a Review
|
Questions & Answers (0)
Product Description
SciMatCo 4x2.5 Liter (Acid), 4x1 Gal. (Flammable), Mini Stak-a-Cab™ Combo Acid/Flammable Cabinet w/Self-Closing on Flammable Side, 31"W x 14-1/2"D x 17"H
PRICE
$189.95
1
1
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30-1/2 in |
| Depth | 14-1/2 in |
| Height | 4-5/8 in |
| Weight | 15 lbs |
Product Details
| Assembly Required | No |
| Type | Floor Stand |
| Color | Blue |
| Series | Mini Stak-a-Cab |
| Material | Plywood |
| Package Quantity | 1 |
| Manufacturers Part Number | SC9461 |
| Brand | SciMatCo |
Warranty
| Warranty | 1 yr |