Floor Stand w/Support for Saint-Gobain 80 Gallon Flat-Bottom Cylindrical Tank
Write a Review
|
Questions & Answers (0)
Product Description
Sturdy, all-metal stands are available for most Saint-Gobain Performance Plastics cylindrical tanks. These stands feature welded carbon steel construction, chemical-resistant PUR Paint and fit tanks with or without FRP casing. Available in 304 or 316 construction. Floor stands are used with flat-bottom tanks. Elevates the mixer to correct height. Stands partially encircles the tanks. Should be bolted to the floor for stability. Includes a 6 month limited warranty.
PRICE
$809.00
1
1
Ships in 120 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Depth | 28-1/2 in |
| Height | 48 in |
| Weight | 23 lbs |
Product Details
| Assembly Required | No |
| Material | Carbon Steel |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | 20010-0080 |
| Accessory Type | Stand |
| Brand | Saint Gobain |
Warranty
| Warranty | 6 mo |